Beli msa v gard di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MSA V-Gard Safety Helmet (Helm Proyek)
    16%
    Mulai

    Rp149.900

    MSA V-Gard Safety Helmet (Helm Proyek)
    Deskripsi:
    MSA V-Gard hard hat known for comfort, quality and durability. The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction-so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Type: On Cap
  2. MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp319.900

    MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  3. WEIDMULLER Solid-state Relays 3-48VDC 0.1A Output Versions Push in Connection VPU
    Mulai

    Rp1.299.900

    WEIDMULLER Solid-state Relays 3-48VDC 0.1A Output Versions Push in Connection VPU
    atribut:
    • GTIN (EAN): 4050120000000
    • Humidity: 5 - 95% rel. humidity
    • Qty (pcs): 1
  4. MSA Safety Helmet (Helm Proyek/Helm Safety)
    Mulai

    Rp619.900

    MSA Safety Helmet (Helm Proyek/Helm Safety)
    Deskripsi:
    General purpose front-brim (Type 1, Class E) hard hats are non-vented and they have a front brim to protect the face from sun, reduce glare, and help shed rain. Type 1, Class E hard hats protect wearers from vertical impacts and high-voltage conductors (up to 20KV). These hard hats are used by construction workers, road crews, and other workers as required by OSHA.
    atribut:
    • UNSPSC: 46181701
    • ANSI Classification: Type 1, Class E
    • Accessory Mounting Options: Side-Slots
    • Accessory Slots: Yes
    • Application: General Purpose
    • CSA Class: E
    • CSA Type: 1
    • Fits Hat Size: 6-1/2 to 8
    • Head Protection Brand: MSA
    • Head Protection Graphics: No Graphics
    • Head Protection Material: Polyethylene
    • Head Protection Style: Full Brim
    • Head Protection Suspension Type: Ratchet (4-Point)
    • Head Protection Venting: No
    • High-Visibility: No
    • Number of Suspension Points: 4
    • Series: V-Gard
    • Standards: ANSI Z89.1-2014; CSA Z94.1-2015
    • Suspension Adjustment Type: Ratchet
  5. MSA Ear Muffs V-Gard Cap Mounted Hearing Protection
    Mulai

    Rp799.900

    MSA Ear Muffs V-Gard Cap Mounted Hearing Protection
    Deskripsi:
    For industrial workers, the V-Gard Cap-Mounted Hearing Protection Line delivers enhanced comfort and top-of-the-line performance with upgrades in fit and style—all without compromising the quality expected from the legendary V-Gard brand. Designed to work with MSA’s industry-leading hard hats and accessories, the new earmuff line offers enhanced comfort while providing the performance level and protection needed to get the job done.The Noise Reduction Rating (NRR) is third-party tested in accordance with: - ANSI S3.19-1974- ANSI S12.6-2008- CSA Class A- EN 352-3:2002- AS/NZ S1270:2002
    atribut:
    • Attenuation Level: Medium
    • Color: Yellow
    • NRR Rating: 27
    • SNR Rating: 32
  6. MSA Face Shield Crown & Chin Protector (Pelindung Wajah & Rangka)
    Mulai

    Rp259.900

  7. MSA Welding Helmet Accessories & Part (Aksesoris Helm Las)
    Mulai

    Rp769.900

    MSA Welding Helmet Accessories & Part (Aksesoris Helm Las)
    atribut:
    • UNSPSC: 46181701
    • Manufacturer Part Number: 10039114
  8. MSA V-Gard 500 Slotted
    Mulai

    Rp819.900

    MSA V-Gard 500 Slotted
    atribut:
    • UNSPSC: 46181701
  9. MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Material: Polypropylene
  10. TIGER FIRE Firefighter Clothing Rack (Rak Pakaian Pemadam Kebakaran)
    Mulai

    Rp8.499.900

    TIGER FIRE Firefighter Clothing Rack (Rak Pakaian Pemadam Kebakaran)
    atribut:
    • Iron Plate Thickness (mm): 1
    • Hollow Iron (mm): 30x30
    • Ram Wire (mm): 50x50x3
    • Wheel Size (icnh): 3
    • Dimensions (cm): 180x45x40
  11. MSA Safety Helmet V-Gard Cap Style Fastrac (Helm Proyek)
    Mulai

    Rp309.900

    MSA Safety Helmet V-Gard Cap Style Fastrac (Helm Proyek)
    atribut:
    • Point Chinstrap: 2
    • Type: Fastrac Cap
  12. GOSAVE Safety Earmuff Okran
    Rating:
    100% of 100
    (2)
    Mulai

    Rp88.900

    GOSAVE Safety Earmuff Okran
    atribut:
    • Color: Yellow
    • NRR (dB): 28
  13. KASK Safety Helmet (Helm Proyek/Helm Safety)
    Mulai

    Rp2.599.900

    KASK Safety Helmet (Helm Proyek/Helm Safety)
    Deskripsi:
    - VENTILATIONMaximum ventilation thanks to the ten air intakes. The air intakes and the internal outflow channels guarantee effective breathability.- 2DRYThis high-tech and maximum comfort fabric dries very quickly, encouraging the expansion and dispersion of moisture to the outside and leaving a pleasant feeling of freshness.- LAMP CLIPSHelmet equipped with strong nylon external lamp carrying clips, that are compatible with all headlamps with elastic bands on the market.- AIR GRIDThe air intakes are equipped with an anti-intrusion grille, that prevents entry of debris whilst maintaining breathability.- MICROMETRICAL ADJUSTMENTThe micrometrical size regulation mechanism positioned at the rear of the helmet provides quick and precise adjustment, even when wearing gloves.- RING TO HOOKFitted with a special loop on the chin strap which allows the helmet to be connected to the harness.- EARMUFFS FITTINGProvided with integrated slot for earmuffs with bayonet attachment.- VISOR ATTACHMENTProvided with attachment for fitting visors. Compatible with all KASK visors.- CHINSTRAP EN 397Four point chinstrap with Quick release fastening and opening in conformity with EN 397. Provided with lateral divider for adjusting the length of the straps.
  14. Red Wing Soft Shell Jacket 69007
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

    Red Wing Soft Shell Jacket 69007
    Deskripsi:
    This hip-length jacket offers heavy-duty YKK zips and is Polar Fleece lined for warmth. Wind proof (TPU membrane), water repellent, and breathable.- Material : 93% Polyester/7% Spandex- Technologies : Oil Resistant Garment, Windproof Garment, Water Resistant Garment
    atribut:
    • Color: Black-Red
Daftar Harga msa v gard Terbaru October 2026
MSA V-Gard Safety Helmet (Helm Proyek)Rp149.900
MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)Rp319.900
WEIDMULLER Solid-state Relays 3-48VDC 0.1A Output Versions Push in Connection VPURp1.299.900
MSA Safety Helmet (Helm Proyek/Helm Safety)Rp619.900
MSA Ear Muffs V-Gard Cap Mounted Hearing ProtectionRp799.900
MSA Safety Helmet Hard Hat Suspension (Helm Proyek)Rp119.900
MSA Face Shield Crown & Chin Protector (Pelindung Wajah & Rangka)Rp259.900
MSA Welding Helmet Accessories & Part (Aksesoris Helm Las)Rp769.900
MSA V-Gard 500 SlottedRp819.900
MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)Rp109.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)